https://www.bdiexpress.com/medias/INDXXXXXXXXX-27438469-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3Mzd8aW1hZ2UvanBlZ3xhR1U1TDJneU1pOHhNRFF4T0RVMU1EUXpPVGsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXpnME5qbGZNekF3ZURNd01DNXFjR2N8MGUzOTNmYmJjMmMxYjIxOTc0MDliOWU3ZTRlZjhiM2Y2OTk3NTY4NjVhMzIxMmE2NGFiNTFmNTJlMTY1MTNjNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27438469-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3Mzd8aW1hZ2UvanBlZ3xhR1U1TDJneU1pOHhNRFF4T0RVMU1EUXpPVGsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXpnME5qbGZNekF3ZURNd01DNXFjR2N8MGUzOTNmYmJjMmMxYjIxOTc0MDliOWU3ZTRlZjhiM2Y2OTk3NTY4NjVhMzIxMmE2NGFiNTFmNTJlMTY1MTNjNg
CORDOVA GLOVE
CORDOVA GLOVE
3718T-S
CORDOVA GLOVE CORDOVA GLOVE
描述
CORDOVA GLOVE 3718T-S
Cut Resistant Glove; S Size; Gray; High Performance Polyethylene Graphene Shell; Polyurethane Coated on Palm and Finger; 18 Gauge Thickness; Touchscreen Fingertips
制造商部件号
3718T-S
BDI部件号
27438473
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/3718T-S/p/27438473
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
重量 / US pound
0
最低订购量
无
EAN条码
0796326036785
Product Group - BDI
S00262
名称
Glove
关键字串
Cut Resistant
产品明细
Cut Resistant Glove
产品规格
S Size; Gray; High Performance Polyethylene Graphene Shell; Polyurethane Coated on Palm and Finger; 18 Gauge Thickness; Touchscreen Fingertips
详细描述
Cut Resistant Glove; S Size; Gray; High Performance Polyethylene Graphene Shell; Polyurethane Coated on Palm and Finger; 18 Gauge Thickness; Touchscreen Fingertips
