https://www.bdiexpress.com/medias/INDMCRXXXXXX-23222262-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NDF8aW1hZ2UvanBlZ3xhR1EzTDJnNFpDOHhNREV3Tmprek1qVTFPVGt3TWk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpJeU5qSmZNekF3ZURNd01DNXFjR2N8OTVhOGYwZjFmZGM0MzMwNTBkNTJmOWJjYjNhY2RhMDUxOGNlZTg3MGEyMjc4OGRlOGE4MWFlMzFjOWNjZmY2Ng
https://www.bdiexpress.com/medias/INDMCRXXXXXX-23222262-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NDF8aW1hZ2UvanBlZ3xhR1EzTDJnNFpDOHhNREV3Tmprek1qVTFPVGt3TWk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpJeU5qSmZNekF3ZURNd01DNXFjR2N8OTVhOGYwZjFmZGM0MzMwNTBkNTJmOWJjYjNhY2RhMDUxOGNlZTg3MGEyMjc4OGRlOGE4MWFlMzFjOWNjZmY2Ng
MCR SAFETY
MCR SAFETY
5025L
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 5025L
Glove; Sensaguard; 6.5 Mil Green Vinyl; Disposable; Industrial/Food Service Grade; Powered; L Size; These Industrial Grade Disposables Are Suited For Lots Of Applications And Can Be Employed For Basic Household Cleanup Tasks; Food Processing Or Light Industrial Work; The Sensagaurd Vinyl;; Disposable; Gloves Are Latex Free; The 5025 Features Include 6.5 Mil Thickness; Powdered; And 100 Gloves Per Dispenser
制造商部件号
5025L
BDI部件号
23222262
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/5025L/p/23222262
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
4004514350253
重量 / Kilogram
5.01
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
Sensaguard; 6.5 Mil Green Vinyl; Disposable; Industrial/Food Service Grade; Powered; L Size
详细描述
Glove; Sensaguard; 6.5 Mil Green Vinyl; Disposable; Industrial/Food Service Grade; Powered; L Size; These Industrial Grade Disposables Are Suited For Lots Of Applications And Can Be Employed For Basic Household Cleanup Tasks; Food Processing Or Light Industrial Work; The Sensagaurd Vinyl;; Disposable; Gloves Are Latex Free; The 5025 Features Include 6.5 Mil Thickness; Powdered; And 100 Gloves Per Dispenser
