https://www.bdiexpress.com/medias/INDXXXXXXXXX-845-731-06-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNTZ8aW1hZ2UvanBlZ3xhR0U0TDJnNE9TOHhNRFEyTVRnMU9UQTFNelU1T0M5SlRrUllXRmhZV0ZoWVdGaGZPRFExWHpjek1WOHdObDlFTWpKZk16QXdlRE13TUM1cWNHY3xiZGI4OGU0YWVhZTYyYjA5YTBhNDE0YWNhNDQzYmNmZDc1Mzk0ODZmYWE4MmU5OWU4NDcyMTFhYmIxYTNjZGY2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-845-731-06-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNTZ8aW1hZ2UvanBlZ3xhR0U0TDJnNE9TOHhNRFEyTVRnMU9UQTFNelU1T0M5SlRrUllXRmhZV0ZoWVdGaGZPRFExWHpjek1WOHdObDlFTWpKZk16QXdlRE13TUM1cWNHY3xiZGI4OGU0YWVhZTYyYjA5YTBhNDE0YWNhNDQzYmNmZDc1Mzk0ODZmYWE4MmU5OWU4NDcyMTFhYmIxYTNjZGY2
SHOWA GLOVE
SHOWA GLOVE
731-11
SHOWA GLOVE SHOWA GLOVE
描述
SHOWA GLOVE 731-11
Safety Glove; Green Color; Gauntlet Cuff Style; 12" Nominal Length; Cotton Flock Lining; Nitrile Material; Chemical/Cleaning Solution/Oil/Solvent Resistance; 2X-Large Size Group; 15 Mil Nominal Thickness
制造商部件号
731-11
BDI部件号
24967314
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/731-11/p/24967314
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.09
Product Group - BDI
S00262
名称
Glove
关键字串
Safety
产品明细
Safety Glove
产品规格
Green Color; Gauntlet Cuff Style; 12" Nominal Length; Cotton Flock Lining; Nitrile Material; Chemical/Cleaning Solution/Oil/Solvent Resistance; 2X-Large Size Group; 15 Mil Nominal Thickness
详细描述
Safety Glove; Green Color; Gauntlet Cuff Style; 12" Nominal Length; Cotton Flock Lining; Nitrile Material; Chemical/Cleaning Solution/Oil/Solvent Resistance; 2X-Large Size Group; 15 Mil Nominal Thickness
