WEST CHESTER GLOVES
WEST CHESTER GLOVES
805/XL
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES 805/XL
Safety Glove; CE Fabric; XL Size; Cut and Sewn; Cotton Liner Material; White Color; 9" Length; Unhemmed Hem; Heavy Weight; For Critical Environment; For Inspection and Electronic Assembly
制造商部件号
805/XL
BDI部件号
24099895
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/805-XL/p/24099895
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0662909800107
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Glove
关键字串
Safety
产品明细
Safety Glove
产品规格
CE Fabric; XL Size; Cut and Sewn; Cotton Liner Material; White Color; 9" Length; Unhemmed Hem; Heavy Weight
详细描述
Safety Glove; CE Fabric; XL Size; Cut and Sewn; Cotton Liner Material; White Color; 9" Length; Unhemmed Hem; Heavy Weight; For Critical Environment; For Inspection and Electronic Assembly

