https://www.bdiexpress.com/medias/INDPIPXXXXXX-70-300-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyMTJ8aW1hZ2UvanBlZ3xhR0V5TDJnMU5pOHhNRFF3TmprM05qYzRNak0yTmk5SlRrUlFTVkJZV0ZoWVdGaGZOekJmTXpBd1gweGZNekF3ZURNd01DNXFjR2N8NjE0MWE2YTEzMGZlMjMwOWE3YzcyNWEzZmVhNzYzNjU1Mzc2NjIyM2JlYzc4ZWVhZjA4NTk5MDc4YWVlNTQxNQ
https://www.bdiexpress.com/medias/INDPIPXXXXXX-70-300-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyMTJ8aW1hZ2UvanBlZ3xhR0V5TDJnMU5pOHhNRFF3TmprM05qYzRNak0yTmk5SlRrUlFTVkJZV0ZoWVdGaGZOekJmTXpBd1gweGZNekF3ZURNd01DNXFjR2N8NjE0MWE2YTEzMGZlMjMwOWE3YzcyNWEzZmVhNzYzNjU1Mzc2NjIyM2JlYzc4ZWVhZjA4NTk5MDc4YWVlNTQxNQ
WEST CHESTER GLOVES
WEST CHESTER GLOVES
994/XL
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES 994/XL
Safety Glove; Unlined Leather Driver; XL Size; Cut and Sewn; Natural Color; Slip-on; Regular Grade; Top Grain Pigskin; Nylon Stitching; Cancer and Reproductive Harm Proposition 65; Straight Thumb; Regular Grade; For Construction, Machine Operation, Utility Work and Many Other General Application
制造商部件号
994/XL
BDI部件号
24100800
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/994-XL/p/24100800
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0662909999450
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Glove
关键字串
Safety
产品明细
Safety Glove
产品规格
Unlined Leather Driver; XL Size; Cut and Sewn; Natural Color; Slip-on; Regular Grade; Top Grain Pigskin; Nylon Stitching; Cancer and Reproductive Harm Proposition 65; Straight Thumb; Regular Grade
详细描述
Safety Glove; Unlined Leather Driver; XL Size; Cut and Sewn; Natural Color; Slip-on; Regular Grade; Top Grain Pigskin; Nylon Stitching; Cancer and Reproductive Harm Proposition 65; Straight Thumb; Regular Grade; For Construction, Machine Operation, Utility Work and Many Other General Application
