https://www.bdiexpress.com/medias/INDMCRXXXXXX-23226948-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNDF8aW1hZ2UvanBlZ3xhRGczTDJoa1lpOHhNREV3TnpJMU5EazJOREkxTkM5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpZNU5EaGZNekF3ZURNd01DNXFjR2N8ZGQwYjg5OGYzNDVkNjQ4YjE0NzY1NTUyMWFkODIyODE0YzYyNGUxMTA0YTcwNjc3YjE3NmZhNTg4MjIwMzY0Yg
https://www.bdiexpress.com/medias/INDMCRXXXXXX-23226948-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNDF8aW1hZ2UvanBlZ3xhRGczTDJoa1lpOHhNREV3TnpJMU5EazJOREkxTkM5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpZNU5EaGZNekF3ZURNd01DNXFjR2N8ZGQwYjg5OGYzNDVkNjQ4YjE0NzY1NTUyMWFkODIyODE0YzYyNGUxMTA0YTcwNjc3YjE3NmZhNTg4MjIwMzY0Yg
MCR SAFETY
MCR SAFETY
DC1N52
MCR SAFETY MCR SAFETY
描述
MCR SAFETY DC1N52
Coverall; Flame Resistant Deluxe; Max Comfort Material; 88 Percent Cotton 12 Percent Nylon; Navy Color; Whether Working In The Rugged Oil And Gas Industry Or Spending Your Day Working Near Electrical Hazards; Stay Safe And Comfortable In Fr Gear Made With Max Comfort Fabrics; The Dc1 Coveralls Feature A Comfortable 88 Percent Cotton 12 Percent Nylon Twill Material That Meets The Nfpa 2112-2018 Standard For Flame Resistant Garments And Nfpa 70E Standard For Electrical Safety In The Workplace; All FR Garments Are Ul Certified And Have A Lifetime FR Guarantee
制造商部件号
DC1N52
BDI部件号
23226974
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/DC1N52/p/23226974
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0045143481552
重量 / Kilogram
1.386
Product Group - BDI
S00262
名称
Coverall
产品明细
Coverall
产品规格
Flame Resistant Deluxe; Max Comfort Material; 88 Percent Cotton 12 Percent Nylon; Navy Color
详细描述
Coverall; Flame Resistant Deluxe; Max Comfort Material; 88 Percent Cotton 12 Percent Nylon; Navy Color; Whether Working In The Rugged Oil And Gas Industry Or Spending Your Day Working Near Electrical Hazards; Stay Safe And Comfortable In Fr Gear Made With Max Comfort Fabrics; The Dc1 Coveralls Feature A Comfortable 88 Percent Cotton 12 Percent Nylon Twill Material That Meets The Nfpa 2112-2018 Standard For Flame Resistant Garments And Nfpa 70E Standard For Electrical Safety In The Workplace; All FR Garments Are Ul Certified And Have A Lifetime FR Guarantee
