

ANSELL SAFETY PROD
ANSELL SAFETY PROD
MICROFLEX CE4-200 SZ XS 5.5-6
ANSELL SAFETY PROD ANSELL SAFETY PROD
Description
MICROFLEX CE4-200 SZ XS 5.5-6 GLOVES ; RUBBER NATURAL
Disposable Glove; XS/5.5-6 Size; 12" Length; Rubber Latex Material; 0.14MM Palm Thickness; 0.18MM Finger Thickness; Natural; Ambidextrous Shape; 100 Per Bag; 10 Per Poly Bag
Part #
MICROFLEX CE4-200 SZ XS 5.5-6
BDI #
25128020
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Safety-Products/Personal-Protection/MICROFLEX-CE4-200-SZ-XS-5-5-6/p/25128020
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181504
Weight / Kilogram
7.167
EAN
0769799020063
Product Group - BDI
S00262
Harmonized Tariff Code
3926.20.40.50
Noun
Glove
Keyword String
Disposable
Manufacturer URL
https://www.ansell.com
Product Detail
Disposable Glove
Product Specification
XS/5.5-6 Size; 12" Length; Rubber Latex Material; 0.14MM Palm Thickness; 0.18MM Finger Thickness; Natural; Ambidextrous Shape; 100 Per Bag; 10 Per Poly Bag
Long Description
Disposable Glove; XS/5.5-6 Size; 12" Length; Rubber Latex Material; 0.14MM Palm Thickness; 0.18MM Finger Thickness; Natural; Ambidextrous Shape; 100 Per Bag; 10 Per Poly Bag