ANSELL SAFETY PROD
ANSELL SAFETY PROD
MICROFLEX DIGITSAFETY SZ XL
ANSELL SAFETY PROD ANSELL SAFETY PROD
描述
ANSELL SAFETY PROD MICROFLEX DIGITSAFETY SZ XL
Protective Glove; XL Size; 11.8" Length; Rubber Latex Material; 0.33MM Palm Thickness; 0.38MM Finger Thickness; Blue Green; 10 Box Per Case
制造商部件号
MICROFLEX DIGITSAFETY SZ XL
BDI部件号
25128094
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/MICROFLEX-DIGITSAFETY-SZ-XL/p/25128094
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
10.75
Product Group - BDI
S00262
名称
Glove
关键字串
Protective
产品明细
Protective Glove
产品规格
XL Size; 11.8" Length; Rubber Latex Material; 0.33MM Palm Thickness; 0.38MM Finger Thickness; Blue Green; 10 Box Per Case
详细描述
Protective Glove; XL Size; 11.8" Length; Rubber Latex Material; 0.33MM Palm Thickness; 0.38MM Finger Thickness; Blue Green; 10 Box Per Case