

ANSELL SAFETY PROD
ANSELL SAFETY PROD
MICROFLEX TQ-601 SZ S
ANSELL SAFETY PROD ANSELL SAFETY PROD
Description
MICROFLEX TQ-601 SZ S EXAM GLOVES ; SOFT WHITE NITRILE
Protective Glove; S Size; 9-1/2" Length; Nitrile Material; 0.07MM Palm Thickness; 0.1MM Finger Thickness; White; Textured Fingers External Surface; 100 Per Dispenser; 10 Dispenser Per Case
Part #
MICROFLEX TQ-601 SZ S
BDI #
25128260
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Safety-Products/Personal-Protection/MICROFLEX-TQ-601-SZ-S/p/25128260
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181504
Weight / Kilogram
3.992
EAN
0769799601019
Product Group - BDI
S00262
Harmonized Tariff Code
3926.20.40.50
Noun
Glove
Keyword String
Protective
Manufacturer URL
https://www.ansell.com
Product Detail
Protective Glove
Product Specification
S Size; 9-1/2" Length; Nitrile Material; 0.07MM Palm Thickness; 0.1MM Finger Thickness; White; Textured Fingers External Surface; 100 Per Dispenser; 10 Dispenser Per Case
Long Description
Protective Glove; S Size; 9-1/2" Length; Nitrile Material; 0.07MM Palm Thickness; 0.1MM Finger Thickness; White; Textured Fingers External Surface; 100 Per Dispenser; 10 Dispenser Per Case