USA SEALING
USA SEALING
FG-1879
USA SEALING USA SEALING
描述
USA SEALING FG-1879
Full Face Compressible ePTFE Flange Gasket For 1/2" Pipe, 1/16" Thick, Class 150, White Color, Made of Expanded PTFE, It Has The Same Chemical and Temperature Resistance of PTFE, But is More Compressible Forming a Better Seal Than PTFE, These Are Made of FDA Compliant Materials
制造商部件号
FG-1879
BDI部件号
23730900
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E5%9E%AB%E7%89%87%E5%92%8C%E7%9B%98%E6%A0%B9/FG-1879/p/23730900
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0193005013486
重量 / Kilogram
0.045
Product Group - BDI
S02180
名称
Gasket
产品明细
Gasket
产品规格
Full Face Compressible ePTFE Flange Gasket For 1/2" Pipe, 1/16" Thick, Class 150, White Color
详细描述
Full Face Compressible ePTFE Flange Gasket For 1/2" Pipe, 1/16" Thick, Class 150, White Color, Made of Expanded PTFE, It Has The Same Chemical and Temperature Resistance of PTFE, But is More Compressible Forming a Better Seal Than PTFE, These Are Made of FDA Compliant Materials

