https://www.bdiexpress.com/medias/INDTIMXXXXXX-IG-29502-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM4Njd8aW1hZ2UvanBlZ3xhREpqTDJnNFppOHhNREF6TlRrNU5qSTVOVEU1T0M5SlRrUlVTVTFZV0ZoWVdGaGZTVWRmTWprMU1ESmZNekF3ZURNd01DNXFjR2N8NWM1NTBkN2QwOGFkM2ViYjdhNmYwMWM0NGVjMDA5MmQ4OGU4OWRjYTQ1NzU1NDJkYjM1ZDk0OWU0ZWViZDU5Ng
https://www.bdiexpress.com/medias/INDTIMXXXXXX-IG-29502-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM4Njd8aW1hZ2UvanBlZ3xhREpqTDJnNFppOHhNREF6TlRrNU5qSTVOVEU1T0M5SlRrUlVTVTFZV0ZoWVdGaGZTVWRmTWprMU1ESmZNekF3ZURNd01DNXFjR2N8NWM1NTBkN2QwOGFkM2ViYjdhNmYwMWM0NGVjMDA5MmQ4OGU4OWRjYTQ1NzU1NDJkYjM1ZDk0OWU0ZWViZDU5Ng
TIMKEN
TIMKEN
29502-6429
TIMKEN TIMKEN
描述
TIMKEN 29502-6429
Bearing Isolator; 4.681" Shaft Diameter; 5.587" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
制造商部件号
29502-6429
BDI部件号
22801565
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E6%9C%BA%E6%A2%B0%E5%AF%86%E5%B0%81%E4%BB%B6/29502-6429/p/22801565
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0053893315157
重量 / Kilogram
0.177
Product Group - BDI
S02250
名称
Isolator
关键字串
Bearing
产品明细
Bearing Isolator
产品规格
4.681" Shaft Diameter; 5.587" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
详细描述
Bearing Isolator; 4.681" Shaft Diameter; 5.587" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
