SEW EURODRIVE
SEW EURODRIVE
178055
SEW EURODRIVE SEW EURODRIVE
描述
SEW EURODRIVE 178055
Oil Seal; 60MM Shaft Diameter; 110MM Housing Bore; 12MM Cross Section; FKM; For Speed Reducer or Gear Motor
制造商部件号
178055
BDI部件号
25163057
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E6%B2%B9%E5%B0%81/178055/p/25163057
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S02250
名称
Seal
关键字串
Oil
产品明细
Oil Seal
产品规格
60MM Shaft Diameter; 110MM Housing Bore; 12MM Cross Section; FKM
详细描述
Oil Seal; 60MM Shaft Diameter; 110MM Housing Bore; 12MM Cross Section; FKM; For Speed Reducer or Gear Motor