SKF
SKF
400351 / 35 VS R
SKF SKF
描述
SKF 400351 / 35 VS R
V Ring Seal; V Ring; 1.3" - 1.42" Shaft Diameter Range; 35mm Reference Metric Shaft Diameter; 0.41" Free Width; 0.354 +/- 0.03" Fitted Width; VR2 Seal Construction; Nitrile Material
制造商部件号
400351 / 35 VS R
BDI部件号
1244956
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/400351-35-VS-R/p/1244956
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0085311044332
重量 / Kilogram
0.011
Product Group - BDI
S02252
名称
Seal
关键字串
V Ring
重量/磅
0.024
产品明细
V Ring Seal
产品规格
V Ring; 1.3" - 1.42" Shaft Diameter Range; 35mm Reference Metric Shaft Diameter; 0.41" Free Width; 0.354 +/- 0.03" Fitted Width; VR2 Seal Construction; Nitrile Material
详细描述
V Ring Seal; V Ring; 1.3" - 1.42" Shaft Diameter Range; 35mm Reference Metric Shaft Diameter; 0.41" Free Width; 0.354 +/- 0.03" Fitted Width; VR2 Seal Construction; Nitrile Material

