对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

7004 JVG https://www.bdiexpress.com/medias/INDNILRINGXX-JV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTl8aW1hZ2UvanBlZ3xhREF3TDJnMk5pOHhNRFV3TnpBeU9UZ3pPVGt3TWk5SlRrUk9TVXhTU1U1SFdGaGZTbFpmTXpBd2VETXdNQzVxY0djfDczNjA0NGY1OThlNWE1OTQyNzkyODAzMjFhM2E3ZWZlNTcxZTVjYTRlNmI2OWFjYWM1NzE5ZWFjZDI5ZTRiNmU
1263031 密封装置 

NILOS NILOS

7004 JVG

描述

NILOS 7004 JVG ; 固紧件/垫片

Bearing Seal Ring; Metal Seal; 42MM Outer Diameter; 24MM Inner Diameter; 2MM Width; 0.3MM Thickness; For Single Row Angular Contact Ball Bearings

制造商部件号

NILOS 7004 JVG

BDI部件号
1263031

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
SKF
最低订购量
EAN条码
7316578018242
重量 / Kilogram
0.004
Product Group - BDI
S02234
名称
Ring
关键字串
Seal Bearing
产品明细
Bearing Seal Ring
产品规格
Metal Seal; 42MM Outer Diameter; 24MM Inner Diameter; 2MM Width; 0.3MM Thickness
详细描述
Bearing Seal Ring; Metal Seal; 42MM Outer Diameter; 24MM Inner Diameter; 2MM Width; 0.3MM Thickness; For Single Row Angular Contact Ball Bearings