NILOS
NILOS
7207 AVH
NILOS NILOS
描述
NILOS RING 7207AVH ; 密封/密封盖
Bearing Seal Ring; Metal Seal; 67.8MM Outer Diameter; 35MM Inner Diameter; 2.5MM Width; 0.3MM Thickness; For Single Row Angular Contact Ball Bearings
制造商部件号
7207 AVH
BDI部件号
1239765
详情
23.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/7207-AVH/p/1239765
单价(不含税)
¥23.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
7316578019089
重量 / Kilogram
0.007
Product Group - BDI
S02234
名称
Ring
关键字串
Seal Bearing
产品明细
Bearing Seal Ring
产品规格
Metal Seal; 67.8MM Outer Diameter; 35MM Inner Diameter; 2.5MM Width; 0.3MM Thickness
详细描述
Bearing Seal Ring; Metal Seal; 67.8MM Outer Diameter; 35MM Inner Diameter; 2.5MM Width; 0.3MM Thickness; For Single Row Angular Contact Ball Bearings

