对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

AOH24160 https://www.bdiexpress.com/medias/INDTIMXXXXXX-1353829-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NDN8aW1hZ2UvanBlZ3xhRFF6TDJneE55OHhNREF6TmpBd05ESXlOVEExTkM5SlRrUlVTVTFZV0ZoWVdGaGZNVE0xTXpneU9WOHpNREI0TXpBd0xtcHdad3xmYjk1ODQxNmY2YzI5YjVkOGJhZjE0YWM3NjZhMTM2OGVlNjcxYmQ5YjRlYWRjYzY4NGZkYWJlNTFhZWRlYzEz
1353849 密封装置 

TIMKEN TIMKEN

AOH24160

描述

TIMKEN AOH24160 ; 轴承/滚轮轴承

Withdrawal Sleeve; 280MM Bore; 224MM Length; TR320X5 Thread

制造商部件号

TIMKEN AOH24160

BDI部件号
1353849

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
TIMKEN
最低订购量
EAN条码
0013992215574
重量 / Kilogram
20.2
Product Group - BDI
M06288
名称
Sleeve
关键字串
Withdrawal
重量/磅
44.53332
产品明细
Withdrawal Sleeve
产品规格
280MM Bore; 224MM Length; TR320X5 Thread
详细描述
Withdrawal Sleeve; 280MM Bore; 224MM Length; TR320X5 Thread