Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

407309 / 28.74X1.969 VR4 R https://www.bdiexpress.com/medias/INDSKFXXXXXX-18204908-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0M3xpbWFnZS9qcGVnfGFHSmhMMmcxT1M4eE1EQTVNREExTVRrMk1EZzJNaTlKVGtSVFMwWllXRmhZV0ZoZk1UZ3lNRFE1TURoZk16QXdlRE13TUM1cWNHY3xkMTJhNjAxZDJkYTRhMzAyYTY1MjgwNjFhZGE4OGRlMmI5ZTQ5NjhhZTMwMzM4YmFlNDRhYTgyNTY0ZGMxYTNh
18204908 O-Rings And V-Rings 

SKF SKF

407309 / 28.74X1.969 VR4 R

Description

CRSEAL 407309 / 28.74X1.969 VR4 R ; NON-RETURNABLE V-RING SEAL

V-Ring; 28.74" Shaft Diameter; 1.969" Nominal Width; VR4 Seal Design Code; Nitrile Rubber Lip Material

Part #

407309

BDI #
18204908

Details

2618.59 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,618.59 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.5
EAN
0085311519168
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
28.74" Shaft Diameter; 1.969" Nominal Width; VR4 Seal Design Code; Nitrile Rubber Lip Material
Long Description
V-Ring; 28.74" Shaft Diameter; 1.969" Nominal Width; VR4 Seal Design Code; Nitrile Rubber Lip Material