

SKF
SKF
TSNC 526/4-7/16 E
SKF SKF
Description
TSNC 526/4-7/16 E TACONITE SEAL ; POR NON-RETURNABLE
V-Ring; 4-7/16" Shaft Diameter; V-Ring Type; Nitrile Material; TSN_E Seal Design Code
Part #
TSNC 526/4-7/16 E
BDI #
1262713
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/TSNC-526-4-7-16-E/p/1262713
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.241
EAN
7316572196939
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Product Specification
4-7/16" Shaft Diameter; V-Ring Type; Nitrile Material; TSN_E Seal Design Code
Long Description
V-Ring; 4-7/16" Shaft Diameter; V-Ring Type; Nitrile Material; TSN_E Seal Design Code