https://www.bdiexpress.com/medias/INDU-S-CNTRNG-VACFTG-HV-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAxOXxpbWFnZS9qcGVnfGFHVTBMMmd5WVM4eE1EYzNNRFE1TURNNU1qWXdOaTlKVGtSVkxWTmZRMDVVVWs1SFgxWkJRMFpVUjE5SVZsOHpNREI0TXpBd0xtcHdad3w1NmUyMDA3YmQ3NDAyYzhjMjE0ZTAxYjk1ODE1NzdkNzM5NmUwMjZiZWY4NDgzNzZiNThmNDkwMGRiOTQ5ZWY2
https://www.bdiexpress.com/medias/INDU-S-CNTRNG-VACFTG-HV-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAxOXxpbWFnZS9qcGVnfGFHVTBMMmd5WVM4eE1EYzNNRFE1TURNNU1qWXdOaTlKVGtSVkxWTmZRMDVVVWs1SFgxWkJRMFpVUjE5SVZsOHpNREI0TXpBd0xtcHdad3w1NmUyMDA3YmQ3NDAyYzhjMjE0ZTAxYjk1ODE1NzdkNzM5NmUwMjZiZWY4NDgzNzZiNThmNDkwMGRiOTQ5ZWY2
USA SEALING
USA SEALING
ZUSA-TF-VAC-85
USA SEALING USA SEALING
描述
USA SEALING ZUSA-TF-VAC-85
Centering Ring For Vacuum Fitting, 2" Tube, Designed for Use in Ultra High Vacuum Applications, These Fittings Have a Center Ring That is Specifically Designed For These Applications, Connected With a Clamp and Another Quick-Clamp Fitting Which Provides Easy Access to The Process Line, These Fittings are Also Known as NW, KF and QF Fittings
制造商部件号
ZUSA-TF-VAC-85
BDI部件号
23745801
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/O%E5%9E%8B%E7%8E%AF-V%E5%9E%8B%E7%8E%AF/ZUSA-TF-VAC-85/p/23745801
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0193005175467
重量 / Kilogram
0.045
Product Group - BDI
F02172
名称
Centering Ring
关键字串
Tube
产品明细
Tube Centering Ring
产品规格
Centering Ring For Vacuum Fitting, 2" Tube
详细描述
Centering Ring For Vacuum Fitting, 2" Tube, Designed for Use in Ultra High Vacuum Applications, These Fittings Have a Center Ring That is Specifically Designed For These Applications, Connected With a Clamp and Another Quick-Clamp Fitting Which Provides Easy Access to The Process Line, These Fittings are Also Known as NW, KF and QF Fittings