USA SEALING
USA SEALING
ZUSABSR-17
USA SEALING USA SEALING
描述
USA SEALING ZUSABSR-17
Buna-N Foam Strip With Acrylic Adhesive, 1/4" Thick X 1/2" Width X 10FT Length, Black Color, Buna-N Displays Excellent Strength and is The Standard Choice When Oil Resistance is Required, This Material Also Resists Water and Mild Chemicals, Commonly Found In Applications Related to Automotive, Engines, Fuel Systems, Marine, Oil and Gas
制造商部件号
ZUSABSR-17
BDI部件号
23734899
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/ZUSABSR-17/p/23734899
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005185251
重量 / Kilogram
0.09
Product Group - BDI
R00104
名称
Strip
产品明细
Strip
产品规格
Buna-N Foam Strip With Acrylic Adhesive, 1/4" Thick X 1/2" Width X 10FT Length, Black Color
详细描述
Buna-N Foam Strip With Acrylic Adhesive, 1/4" Thick X 1/2" Width X 10FT Length, Black Color, Buna-N Displays Excellent Strength and is The Standard Choice When Oil Resistance is Required, This Material Also Resists Water and Mild Chemicals, Commonly Found In Applications Related to Automotive, Engines, Fuel Systems, Marine, Oil and Gas