LENOX TOOLS
LENOX TOOLS
20182-12110R
LENOX TOOLS LENOX TOOLS
描述
LENOX TOOLS 20182-12110R
Saw Blade; 0.042" Blade Thickness; 12" Blade Length; 12" Length; 0.042" Thickness; 1" Width; Power Blast Technology Cutting Edge Material; Bi-Metal Material; 10 Tooth Per Inch; LAZER Bi-Metal Reciprocating Type; Metal | Structural Steel | Applicable Material; Quantity 5 EA/PK; For Structural Steels and All Metals 3/16" to 1/2"
制造商部件号
20182-12110R
BDI部件号
17123337
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/20182-12110R/p/17123337
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0082472201826
重量 / Kilogram
0.313
Product Group - BDI
G00140
名称
Blade
关键字串
Saw
制造商货号
433-2018212110R
产品明细
Saw Blade
产品规格
0.042" Blade Thickness; 12" Blade Length; 12" Length; 0.042" Thickness; 1" Width; Power Blast Technology Cutting Edge Material; Bi-Metal Material; 10 Tooth Per Inch; LAZER Bi-Metal Reciprocating Type; Metal | Structural Steel | Applicable Material; Quantity 5 EA/PK
详细描述
Saw Blade; 0.042" Blade Thickness; 12" Blade Length; 12" Length; 0.042" Thickness; 1" Width; Power Blast Technology Cutting Edge Material; Bi-Metal Material; 10 Tooth Per Inch; LAZER Bi-Metal Reciprocating Type; Metal | Structural Steel | Applicable Material; Quantity 5 EA/PK; For Structural Steels and All Metals 3/16" to 1/2"