GREENFIELD IND.
GREENFIELD IND.
44225
GREENFIELD IND. GREENFIELD IND.
描述
GREENFIELD IND. 44225
Jobber Length Drill; Jobber Length Drill; 150D Style; 25/64" Diameter; 3.75" Flute Length; 5.125" Overall Length; 25/64" Tool Size; 1.375" X 0.391" Shank; Spiral Flute Type; Number of Flutes 2; 118 Degree Point Angle; Radial Point Style; Straight Shank; For General Purpose
制造商部件号
44225
BDI部件号
17220772
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/44225/p/17220772
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 2 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Bit
关键字串
Drill
产品明细
Jobber Length Drill
产品规格
Jobber Length Drill; 150D Style; 25/64" Diameter; 3.75" Flute Length; 5.125" Overall Length; 25/64" Tool Size; 1.375" X 0.391" Shank; Spiral Flute Type; Number of Flutes 2; 118 Degree Point Angle; Radial Point Style; Straight Shank
详细描述
Jobber Length Drill; Jobber Length Drill; 150D Style; 25/64" Diameter; 3.75" Flute Length; 5.125" Overall Length; 25/64" Tool Size; 1.375" X 0.391" Shank; Spiral Flute Type; Number of Flutes 2; 118 Degree Point Angle; Radial Point Style; Straight Shank; For General Purpose