https://www.bdiexpress.com/medias/INDMCUBITXXX-DRILL-JL-900-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI2NHxpbWFnZS9qcGVnfGFEUXhMMmhpT0M4eE1ETTNNemt6TVRnNU1qYzJOaTlKVGtSTlExVkNTVlJZV0ZoZlJGSkpURXhmU2t4Zk9UQXdYek13TUhnek1EQXVhbkJufDhiZjcxZGI3YTkyYzk5ZjVmOTQyY2FkZDJkZmM3Y2UyYmI2NmNjY2Y4ZDBhZjlhMWYxZjMxMjQzYjRlZGEwMmI
MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
81835
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
描述
MORSE CUTTING TOOLS 81835
Jobber Length Drill Bit; High Speed Drill; 7/16" Cutting Diameter; 5-1/2" Overall Length; 4-1/16" Flute Length; Black/Gold Finish; 135 Degree Split Point Angle; External Coolant Supply Property; Plain Shank; Heavy Duty; 6 Per Pack
制造商部件号
81835
BDI部件号
27267819
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E5%88%87%E5%89%8A%E5%B7%A5%E5%85%B7/81835/p/27267819
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0683420818358
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Drill Bit
关键字串
Jobber Length
产品明细
Jobber Length Drill Bit
产品规格
High Speed Drill; 7/16" Cutting Diameter; 5-1/2" Overall Length; 4-1/16" Flute Length; Black/Gold Finish; 135 Degree Split Point Angle; External Coolant Supply Property; Plain Shank; Heavy Duty; 6 Per Pack
详细描述
Jobber Length Drill Bit; High Speed Drill; 7/16" Cutting Diameter; 5-1/2" Overall Length; 4-1/16" Flute Length; Black/Gold Finish; 135 Degree Split Point Angle; External Coolant Supply Property; Plain Shank; Heavy Duty; 6 Per Pack