

FASTENAL
FASTENAL
0345850
FASTENAL FASTENAL
Description
0345850 JOBBER DRILL ; 17/64" X 4-1/8" BLK/GOLD HSS
Jobber Length Drill; High Speed Steel; 17/64" Diameter; 2-7/8" Flute Length; 4-1/8" Overall Length; 135 Degree Split Point; Black and Gold Color
Part #
0345850
BDI #
25122181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Tools/Hand-Tools/0345850/p/25122181
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241634
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.50.20.55
Noun
Drill
Keyword String
Jobber Length
Manufacturer URL
https://www.fastenal.com
Product Detail
Jobber Length Drill
Product Specification
High Speed Steel; 17/64" Diameter; 2-7/8" Flute Length; 4-1/8" Overall Length; 135 Degree Split Point; Black and Gold Color
Long Description
Jobber Length Drill; High Speed Steel; 17/64" Diameter; 2-7/8" Flute Length; 4-1/8" Overall Length; 135 Degree Split Point; Black and Gold Color