DODGE
DODGE
107-IP-SPWR
DODGE DODGE
描述
DODGE 107-IP-SPWR
Spanner Wrench; Single End; 1-1/8 to 1-1/2"; 2.28" Square Size; 10.84" Overall Length; Plain Grip; 0.88" Width X 1/2" Thickness Handle
制造商部件号
107-IP-SPWR
BDI部件号
246153
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/107-IP-SPWR/p/246153
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0782475172771
重量 / Kilogram
1.406
Product Group - BDI
G00190
名称
Wrench
关键字串
Spanner
产品明细
Spanner Wrench
产品规格
Single End; 1-1/8 to 1-1/2"; 2.28" Square Size; 10.84" Overall Length; Plain Grip; 0.88" Width X 1/2" Thickness Handle
详细描述
Spanner Wrench; Single End; 1-1/8 to 1-1/2"; 2.28" Square Size; 10.84" Overall Length; Plain Grip; 0.88" Width X 1/2" Thickness Handle
