LANTECH
LANTECH
201033B
LANTECH LANTECH
Description
201033B TOOL BALANCER ; TENCA 9303SS/2.5 6.3 X 2.4 X 4.72
Balancer Tool; 6.3" X 2.4" X 4.72" Size
Part #
201033B
BDI #
27371015
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/201033B/p/27371015
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00190
Harmonized Tariff Code
8466.20.80.35
Noun
Tool
Keyword String
Balancer
Manufacturer URL
https://www.lantech.com
Weight / LBS
1.36
Product Detail
Balancer Tool
Product Specification
6.3" X 2.4" X 4.72" Size
Long Description
Balancer Tool; 6.3" X 2.4" X 4.72" Size