PRECISION BRAND PROD
PRECISION BRAND PROD
21125
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 21125
Music Wire; 0.125" Diameter; 1LB Coil; 261 To 288KSI Tensile Strength; High Carbon Spring Tempered C1085 Steel Material; For Spring, Wire Form, Control Linkage, Armature Binding, Ceramic Cutting and Variety of Industrial Use Application
制造商部件号
21125
BDI部件号
18248154
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/21125/p/18248154
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0698158211258
重量 / Kilogram
0.54
Product Group - BDI
R00104
名称
Wire
关键字串
Music
制造商内部编号
21125
产品明细
Music Wire
产品规格
0.125" Diameter; 1LB Coil; 261 To 288KSI Tensile Strength; High Carbon Spring Tempered C1085 Steel Material
详细描述
Music Wire; 0.125" Diameter; 1LB Coil; 261 To 288KSI Tensile Strength; High Carbon Spring Tempered C1085 Steel Material; For Spring, Wire Form, Control Linkage, Armature Binding, Ceramic Cutting and Variety of Industrial Use Application