

FALK
FALK
207UCBN4A-280A1B
FALK FALK
描述
FALK 207UCBN4A-280A1B
Speed Reducer; Inline Type; Helical Gear; 280:1 Ratio; Concentric; Base Mount; Double Reduction; Standard Mineral Lube and Double Seals; Standard Mineral Lube and Double Seals Input Type; 207 Drive Size
制造商部件号
207UCBN4A-280A1B
BDI部件号
25275202
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%86%85%E8%81%94%E8%BD%B4/207UCBN4A-280A1B/p/25275202
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Inline
产品明细
Speed Reducer
产品规格
Inline Type; Helical Gear; 280:1 Ratio; Concentric; Base Mount; Double Reduction; Standard Mineral Lube and Double Seals; Standard Mineral Lube and Double Seals Input Type; 207 Drive Size
详细描述
Speed Reducer; Inline Type; Helical Gear; 280:1 Ratio; Concentric; Base Mount; Double Reduction; Standard Mineral Lube and Double Seals; Standard Mineral Lube and Double Seals Input Type; 207 Drive Size