Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg DK002FNFN-1
23728610 Inline Shafts 

TSUBAKI TSUBAKI

DK002FNFN-1

Description

DK002FNFN-1 MECH VARIABLE SPEED REDUCER ; 1/4HP NEMA 56C 7.98" LG

Speed Reducer; Inline Type; NEMA C-Flange Input; NEMA C-Flange Output; 0.25HP Rating; 6:1 Gear Ratio; 1200RPM Max Speed; 11.2 to 26 In-Lbs Torque

Part #

DK002FNFN-1

BDI #
23728610

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.tsubaki.com
Product Detail
Speed Reducer
Product Specification
Inline Type; NEMA C-Flange Input; NEMA C-Flange Output; 0.25HP Rating; 6:1 Gear Ratio; 1200RPM Max Speed; 11.2 to 26 In-Lbs Torque
Long Description
Speed Reducer; Inline Type; NEMA C-Flange Input; NEMA C-Flange Output; 0.25HP Rating; 6:1 Gear Ratio; 1200RPM Max Speed; 11.2 to 26 In-Lbs Torque