

SUMITOMO
SUMITOMO
PHHJS-6175Y-3 C-2022-624238
SUMITOMO SUMITOMO
Description
PHHJS-6175Y-3 C-2022-624238 GRMOTOR
Speed Reducer; Inline Type; Shaft Mount; 3:1 Ratio; C-Face Adapter Input; Solid Shaft Output; Single Reduction; 1750RPM Speed; NEMA; Foot Mounting; Horizontal Output Shaft Orientation; 6175Y Frame Size; Cyclo 6000 Planetary
Part #
PHHJS-6175Y-3 C-2022-624238
BDI #
27462536
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/PHHJS-6175Y-3-C-2022-624238/p/27462536
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111536
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.sumitomodrive.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Shaft Mount; 3:1 Ratio; C-Face Adapter Input; Solid Shaft Output; Single Reduction; 1750RPM Speed; NEMA; Foot Mounting; Horizontal Output Shaft Orientation; 6175Y Frame Size; Cyclo 6000 Planetary
Long Description
Speed Reducer; Inline Type; Shaft Mount; 3:1 Ratio; C-Face Adapter Input; Solid Shaft Output; Single Reduction; 1750RPM Speed; NEMA; Foot Mounting; Horizontal Output Shaft Orientation; 6175Y Frame Size; Cyclo 6000 Planetary