

SEW EURODRIVE
SEW EURODRIVE
R97 AD4/RS 7.12:1
SEW EURODRIVE SEW EURODRIVE
Description
R97 AD4/RS 7.12:1HELICAL GEARBOX
Speed Reducer; Inline Type; Helical Gear; 7.12:1 Ratio; Shaft Input; Shaft Output; Foot Mounted; Single Stage; Single Reduction; With AD Adapter; Backstop
Part #
R97 AD4/RS 7.12:1
BDI #
25197125
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/R97-AD4-RS-7-12:1/p/25197125
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.seweurodrive.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; 7.12:1 Ratio; Shaft Input; Shaft Output; Foot Mounted; Single Stage; Single Reduction; With AD Adapter; Backstop
Long Description
Speed Reducer; Inline Type; Helical Gear; 7.12:1 Ratio; Shaft Input; Shaft Output; Foot Mounted; Single Stage; Single Reduction; With AD Adapter; Backstop