

NORD GEAR CORP.
NORD GEAR CORP.
SK872.1 N250TC 3.18:1
NORD GEAR CORP. NORD GEAR CORP.
Description
SK872.1 N250TC 3.18:1 HELICAL GEARBOX ; WITH NEMA ADAPTER
Speed Reducer; Inline Type; Helical Gear; 3.18:1 Ratio; N250TC Motor Adapter Input; Solid Shaft Output; Foot Mounted; 2 Stage; M1 Mounting Position
Part #
SK872.1 N250TC 3.18:1
BDI #
25136470
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/SK872-1-N250TC-3-18:1/p/25136470
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.nord.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; 3.18:1 Ratio; N250TC Motor Adapter Input; Solid Shaft Output; Foot Mounted; 2 Stage; M1 Mounting Position
Long Description
Speed Reducer; Inline Type; Helical Gear; 3.18:1 Ratio; N250TC Motor Adapter Input; Solid Shaft Output; Foot Mounted; 2 Stage; M1 Mounting Position