Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0229-03194 https://www.bdiexpress.com/medias/INDREXKITXXX-JBRKT-W150-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTh8aW1hZ2UvanBlZ3xhR1JsTDJnell5OHhNREk0TVRReU1qUTROelU0TWk5SlRrUlNSVmhMU1ZSWVdGaGZTa0pTUzFSZlZ6RTFNRjh6TURCNE16QXdMbXB3Wnd8MTMzYzIxODA3MTVjYjEyZmJlZDI4ZDU2NDNmNDdiM2E3OWUwNjc1N2RjZDNlYTc1NWNmNTJiYzkzMGQ0ZTFiZQ
23692033 Reducer Accessories 

HUB CITY HUB CITY

0229-03194

Description

0229-03194 J-BRACKET KIT ; NON-RETURNABLE FOR WORM GEAR DRIVE

J-Bracket Kit; For Reducer Part Number 241 | 242 | 244 | 245; Steel

Part #

0229-03194

BDI #
23692033

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

179.24060000000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 179.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111550
Weight / Kilogram
1.361
EAN
0662798998862
Product Group - BDI
M02284
Part Type
J-Bracket Kit
Reducer Part Number
241 | 242 | 244 | 245
Inch - Metric
Inch
Other Features
Steel
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.60.80.00
Noun
Kit
Keyword String
J-Bracket
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
0229-03194
Weight / LBS
3.00049
Long Description
J-Bracket Kit; For Reducer Part Number 241 | 242 | 244 | 245; Steel