Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0332-00035 https://www.bdiexpress.com/medias/INDHUBHUBXXX-0332-00033-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MjJ8aW1hZ2UvanBlZ3xhRE0yTDJoallpODVPREExTmpJMk9UazRPREUwTDBsT1JFaFZRa2hWUWxoWVdGOHdNek15WHpBd01ETXpYek13TUhnek1EQXVhbkJufDViNTMxNzIxZmM4NzEyOTgzMDE5MjQ1OWQ0YjQ0YjBlMGI3NTAxZjA2ZWVmYTRmZGU2YmYwNWVjY2U1OThiMTM
486344 Reducer Accessories 

HUB CITY HUB CITY

0332-00035

Description

0332-00035 PRECISION SPLINED HUB ; 21 SPLINES 16/32 DP 30DEG PA 1.375" OD

Precision Splined Hub; 1.375" Spline Outside Diameter; 2.125" Length

Part #

0332-00035

BDI #
486344

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

172.7001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 172.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
0.907
EAN
0662961822840
Product Group - BDI
M02194
Noun
Hub
Keyword String
Precision Splined
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2
Product Detail
Precision Splined Hub
Product Specification
1.375" Spline Outside Diameter; 2.125" Length
Long Description
Precision Splined Hub; 1.375" Spline Outside Diameter; 2.125" Length