Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

175MAK56 https://www.bdiexpress.com/medias/INDREXKITXXX-ADPT-MAK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNjl8aW1hZ2UvanBlZ3xhRFl4TDJnNVppOHhNREk0TVRReE9EQTVOalkzTUM5SlRrUlNSVmhMU1ZSWVdGaGZRVVJRVkY5TlFVdGZNekF3ZURNd01DNXFjR2N8MjJiYzQ0ZmVkMzk5NmFkM2E0M2RiZmMyY2Q0YjRhZTEwYzdhY2YwYzFmYjc4OTA3ZGU5OTNmZDI3NmM2YmRkYg
24001711 Reducer Accessories 

MORSE INDUSTRIAL MORSE INDUSTRIAL

175MAK56

Description

175MAK56 REDUCER ADAPTER KIT ; NON-RETURNABLE

Adapter Kit; For Reducer Part Number 175; NEMA Frame; Cast Iron; 1.75" Center Distance

Part #

XD9558

BDI #
24001711

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

519.7895 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 519.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111550
Weight / Kilogram
3.175
EAN
0662288258148
Product Group - BDI
M02284
Part Type
Adapter Kit
Reducer Part Number
175
Inch - Metric
Inch
Other Features
NEMA Frame | Cast Iron | 1.75" Center Distance
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.60.80.00
Noun
Kit
Keyword String
Adapter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
XD9558
Weight / LBS
6.99967
Long Description
Adapter Kit; For Reducer Part Number 175; NEMA Frame; Cast Iron; 1.75" Center Distance