对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

247395 https://www.bdiexpress.com/medias/INDDODSRACSRY-MNT-MTR-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODh8aW1hZ2UvanBlZ3xhRFZtTDJnM01DOHhNRFF5TWpVd056WTJOelE0Tmk5SlRrUkVUMFJUVWtGRFUxSlpYMDFPVkY5TlZGSmZNbDh6TURCNE16QXdMbXB3Wnd8ZjRiNjNjZGI0ZGU5N2VmYTEyZDM4YmQ4YzYxY2VhZjVkYTEyNGU4ZDk5NWI3OGNlMTIyN2FmZGFiZTRjZDA0Mg
271447 减速机配件 

DODGE DODGE

247395

描述

DODGE 247395

Standard Motor Mount; For Reducer Part Number TXT7A | TXT705; TORQUE ARM; 143T-365T Frame

制造商部件号

247395

BDI部件号
271447

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
RBC BEARINGS
最低订购量
EAN条码
0782475207190
重量 / Kilogram
63.69
Product Group - BDI
M02284
部件类型
Standard Motor Mount
减速机件号
TXT7A | TXT705
英寸 - 公制
Inch
其它特点
TORQUE ARM | 143T-365T Frame
类别 - BDI
Reducer Accessories
名称
Mount
关键字串
Standard Motor
重量/磅
140.59964
详细描述
Standard Motor Mount; For Reducer Part Number TXT7A | TXT705; TORQUE ARM; 143T-365T Frame