WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
3WTBK-1.34
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
Description
3WTBK-1.34 TAPERED BUSHING KIT ; 1-3/4" BUSHING 3 BOX SIZE
Tapered Bushing Kit; For Reducer Part Number SMR3 | WSMR3; 1.75" Bushing Size; With Bolt and Shaft Key; Box Size 3
Part #
3WTBK-1.34
BDI #
21526114
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/3WTBK-1-34/p/21526114
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1.81
EAN
0842530100825
Product Group - BDI
M02284
Part Type
Tapered Bushing Kit
Reducer Part Number
SMR3 | WSMR3
Inch - Metric
Inch
Other Features
1.75" Bushing Size | With Bolt and Shaft Key | Box Size 3
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.30.80.90
Noun
Kit
Keyword String
Tapered Bushing
Manufacturer URL
https://www.worldwideelectric.net
Weight / LBS
3.99477
Long Description
Tapered Bushing Kit; For Reducer Part Number SMR3 | WSMR3; 1.75" Bushing Size; With Bolt and Shaft Key; Box Size 3