WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
5WTBK-2.12
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
描述
WORLDWIDE ELECTRIC 5WTBK-2.12
Tapered Bushing Kit; For Reducer Part Number SMR5 | WSMR5; 2.5" Bushing Size; With Bolt and Shaft Key; Box Size 5
制造商部件号
5WTBK-2.12
BDI部件号
21526120
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%87%8F%E9%80%9F%E6%9C%BA%E9%85%8D%E4%BB%B6/5WTBK-2-12/p/21526120
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0842530100962
重量 / Kilogram
4.99
Product Group - BDI
M02284
部件类型
Tapered Bushing Kit
减速机件号
SMR5 | WSMR5
英寸 - 公制
Inch
其它特点
2.5" Bushing Size | With Bolt and Shaft Key | Box Size 5
类别 - BDI
Reducer Accessories
名称
Kit
关键字串
Tapered Bushing
重量/磅
10.98562
详细描述
Tapered Bushing Kit; For Reducer Part Number SMR5 | WSMR5; 2.5" Bushing Size; With Bolt and Shaft Key; Box Size 5

