Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G185098.00 https://www.bdiexpress.com/medias/INDGRVSRACSRY-KT-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5NXxpbWFnZS9qcGVnfGFERTNMMmd3WlM4eE1EYzJPRFl5T0RnM05USTVOQzlKVGtSSFVsWlRVa0ZEVTFKWlgwdFVYMFpNWHpNd01IZ3pNREF1YW5CbnxmNGIyZjljZGRmNDdlMzY5MTA4ZWZhODg4ZjY0Y2I2MDE4ZTdlOTJjMDZlNmIyYzRiMDk1NmQzMjVkYWUwYjdm
435538 Reducer Accessories 

GROVE GEAR GROVE GEAR

G185098.00

Description

G185098.00 REDUCER BASE KIT ; CAST IRON KIT

Input Flange Kit; For Reducer Part Number GR826 | NH826; 56C Frame; Includes Flexible Coupling; Style BM Cast Iron

Part #

G185098.00

BDI #
435538

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
3.629
EAN
0690310094877
Product Group - BDI
M02284
Part Type
Input Flange Kit
Reducer Part Number
GR826 | NH826
Inch - Metric
Inch
Other Features
56C Frame | Includes Flexible Coupling | Style BM Cast Iron
Category - BDI
Reducer Accessories
Noun
Kit
Keyword String
Input Flange
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
8.00057
Long Description
Input Flange Kit; For Reducer Part Number GR826 | NH826; 56C Frame; Includes Flexible Coupling; Style BM Cast Iron