Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5691 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27568265-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMDF8aW1hZ2UvanBlZ3xhREV4TDJneVppOHhNRFV3TnpBd01qTTBOelUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmpneU5qVmZNekF3ZURNd01DNXFjR2N8NWQ5YTM3MDA4ZDhiMjQ4N2ZkYjE5MDQ5Y2YyMTAzZmVkZGJiYmU3YmZhYmVlMGRkNjVlMDRiMjNiNTg3ZjAzMA
27568265 Parallel Shafts 

BODINE BODINE

5691

Description

5691 PARALLEL SHAFT AC GEARMOTOR ; 340RPM 1/3HP 115/230V 60HZ 1PH 5:1

Gear Motor; Helical Gear; Parallel Shaft; 5:1 Ratio; Motor Input; Solid Shaft Output; AC Motor; 1/3HP Power; 115/230VAC at 60HZ Voltage; 1 Phase; 4A/1.8A Current; 340RPM Speed; 56LB-IN Torque; IP20

Part #

5691

BDI #
27568265

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BODINE
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8501.40.20.20
Noun
Gear Motor
Manufacturer URL
https://www.bodine-electric.com
Weight / LBS
26
Product Detail
Gear Motor
Product Specification
Helical Gear; Parallel Shaft; 5:1 Ratio; Motor Input; Solid Shaft Output; AC Motor; 1/3HP Power; 115/230VAC at 60HZ Voltage; 1 Phase; 4A/1.8A Current; 340RPM Speed; 56LB-IN Torque; IP20
Long Description
Gear Motor; Helical Gear; Parallel Shaft; 5:1 Ratio; Motor Input; Solid Shaft Output; AC Motor; 1/3HP Power; 115/230VAC at 60HZ Voltage; 1 Phase; 4A/1.8A Current; 340RPM Speed; 56LB-IN Torque; IP20