https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179622-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNjJ8aW1hZ2UvanBlZ3xhRGswTDJnM1pDOHhNRFF4T0RZNE1EZ3lNemd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnprMk1qSmZNekF3ZURNd01DNXFjR2N8NDg3OTJhNmQyYjNkMTlmNWI1NjgxNmI5M2EzOGFiMzkwZjY2ZGUxOWEyYjA1ZjlmMjIzZWY5MzMxMWNjMjJlZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179622-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNjJ8aW1hZ2UvanBlZ3xhRGswTDJnM1pDOHhNRFF4T0RZNE1EZ3lNemd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnprMk1qSmZNekF3ZURNd01DNXFjR2N8NDg3OTJhNmQyYjNkMTlmNWI1NjgxNmI5M2EzOGFiMzkwZjY2ZGUxOWEyYjA1ZjlmMjIzZWY5MzMxMWNjMjJlZQ
SUMITOMO
SUMITOMO
EHYJS-C6140Y-Y1-21
SUMITOMO SUMITOMO
描述
SUMITOMO EHYJS-C6140Y-Y1-21
Speed Reducer; Helical; Parallel Shaft; 21:1 Ratio; C-Face Adapter with Jaw Coupling Input; Hollow Shaft Output; Single Reduction; Horizontal Output Shaft Orientation; C6140Y Frame; Y1 Mounting Position
制造商部件号
EHYJS-C6140Y-Y1-21
BDI部件号
25179622
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%B9%B3%E8%A1%8C%E8%BD%B4/EHYJS-C6140Y-Y1-21/p/25179622
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed
产品明细
Speed Reducer
产品规格
Helical; Parallel Shaft; 21:1 Ratio; C-Face Adapter with Jaw Coupling Input; Hollow Shaft Output; Single Reduction; Horizontal Output Shaft Orientation; C6140Y Frame; Y1 Mounting Position
详细描述
Speed Reducer; Helical; Parallel Shaft; 21:1 Ratio; C-Face Adapter with Jaw Coupling Input; Hollow Shaft Output; Single Reduction; Horizontal Output Shaft Orientation; C6140Y Frame; Y1 Mounting Position
