

NORD GEAR CORP.
NORD GEAR CORP.
SK4282A N180TC
NORD GEAR CORP. NORD GEAR CORP.
Description
SK4282A N180TC SPEED REDUCER ; S/N982880148 52.20:1RATIO 2" HOLLOW BORE
Speed Reducer; Helical; Parallel Shaft; 52.20:1 Ratio; B14 Face Flange Input; Solid Shaft Output; Universal Foot Mounting; 2 Stage; 180TC Motor Frame Size; 2" Hollow Shaft Bore
Part #
SK4282A N180TC
BDI #
25166600

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/SK4282A-N180TC/p/25166600
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed
Manufacturer URL
https://www.nord.com
Product Detail
Speed Reducer
Product Specification
Helical; Parallel Shaft; 52.20:1 Ratio; B14 Face Flange Input; Solid Shaft Output; Universal Foot Mounting; 2 Stage; 180TC Motor Frame Size; 2" Hollow Shaft Bore
Long Description
Speed Reducer; Helical; Parallel Shaft; 52.20:1 Ratio; B14 Face Flange Input; Solid Shaft Output; Universal Foot Mounting; 2 Stage; 180TC Motor Frame Size; 2" Hollow Shaft Bore