https://www.bdiexpress.com/medias/INDXXXXXXXXX-25112275-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTJ8aW1hZ2UvanBlZ3xhRFZoTDJnNU9TOHhNREEzTmpJMk16Y3hNRGMxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRJeU56VmZNekF3V0RNd01DNXFjR2N8MDcyNmJkNjcxNzRhYWFiNmZmMTJmNWI2MTU5ZjEyYzg2NWQ3ZTliZDZjZjk3NjZhYzJmNjlhMGQxMjBjOTZiNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25112275-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTJ8aW1hZ2UvanBlZ3xhRFZoTDJnNU9TOHhNREEzTmpJMk16Y3hNRGMxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRJeU56VmZNekF3V0RNd01DNXFjR2N8MDcyNmJkNjcxNzRhYWFiNmZmMTJmNWI2MTU5ZjEyYzg2NWQ3ZTliZDZjZjk3NjZhYzJmNjlhMGQxMjBjOTZiNA
HUB CITY
HUB CITY
0250-75434
HUB CITY HUB CITY
描述
HUB CITY 0250-75434
Helical Hypoid Speed Reducer; Right Angle; High Efficiency; 43.97:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; 143TC Motor Frame; 1-3/8" Hollow Shaft Bore; 3.675" Center Distance; Stainless Steel
制造商部件号
0250-75434
BDI部件号
25112359
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/0250-75434/p/25112359
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0662961805256
重量 / Kilogram
44.1
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Helical Hypoid
重量/磅
92
产品明细
Helical Hypoid Speed Reducer
产品规格
Right Angle; High Efficiency; 43.97:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; 143TC Motor Frame; 1-3/8" Hollow Shaft Bore; 3.675" Center Distance; Stainless Steel
详细描述
Helical Hypoid Speed Reducer; Right Angle; High Efficiency; 43.97:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; 143TC Motor Frame; 1-3/8" Hollow Shaft Bore; 3.675" Center Distance; Stainless Steel
