Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2104 300/1 WR 56C https://www.bdiexpress.com/medias/INDHUBSPDRED-2104-WR-56C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDh8aW1hZ2UvanBlZ3xhR015TDJnM1l5ODVPREV5TkRFM09UQTBOamN3TDBsT1JFaFZRbE5RUkZKRlJGOHlNVEEwWDFkU1h6VTJRMTh6TURCNE16QXdMbXB3Wnd8MDg2MDE0YmFjODVlMTJlOTM2ZmU0Y2NjOGZiMTk4MTkxYTg5Yjg2ZTYwOGQxM2Y4NGZmYTg0Y2FkMzA2YjNhYg
21534238 Right Angle Shafts 

HUB CITY HUB CITY

2104 300/1 WR 56C

Description

2104 300/1 WR 56C SINGLE OUTPUT ; NON-RETURNABLE FOR WORM GEAR REDCR CI

Speed Reducer; Right Angle; 300:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; WR Series; 5/8" Input Shaft Diameter

Part #

0230-19747

BDI #
21534238

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
16.329
EAN
0662798988207
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.212HP
Nominal Max Output RPM
5.83
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.83
Gearing
Worm
Manufacturer's Series
WR
Mounting Position
Floor
Base Included
No
Input Rating value plus um
0.212HP
Housing Material And Finish
Cast Iron
Output Torque
1211In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; WR Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
2.064 Inch | 52.426 Millimeter
Center Distance
2.064 Inch | 52.426 Millimeter
Overall Width
8.5 Inch | 215.9 Millimeter
Overall Height
10.797 Inch | 274.244 Millimeter
Overall Length
12.73 Inch | 323.342 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
6.001 Inch | 152.425 Millimeter
Base to Center of Output Shaft
2.437 Inch | 61.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh