HUB CITY
HUB CITY
66 1/2 D E SP
HUB CITY HUB CITY
Description
66 1/2 D E SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Speed Reducer; Right Angle; 1:2 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 66 Series; 1-1/4" Input Shaft Diameter
Part #
0220-03612
BDI #
476607
Details
4891.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/66-1-2-D-E-SP/p/476607
Your Price
$ 4,891.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
19.504
EAN
0662798006987
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1:2
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
2300
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
2300
Gearing
Spiral Bevel
Manufacturer's Series
66
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
300Lbs
Base Included
No
Input Rating value plus um
19.9HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
545In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0220-03612
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 1:2 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 66 Series; 1-1/4" Input Shaft Diameter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Width
9.75 Inch | 247.65 Millimeter
Base to Center of Input Shaft
2.813 Inch | 71.45 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Length
2.563 Inch | 65.1 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Height
5.625 Inch | 142.875 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Base to Center of Output Shaft
2.813 Inch | 71.45 Millimeter
Overall Length
11.25 Inch | 285.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh