https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986621-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5M3xpbWFnZS9qcGVnfGFEWTVMMmhsTXk4eE1EYzJPVGs0TlRNd05qWTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFkyTWpGZk16QXdlRE13TUM1cWNHY3xhMTM0YTAwNzA0ZmUzMzcyMzFiYjk3YTUwNjY4MDMzNWRiYzFjMTQzZDQyZDIxNjllNmVmYjUxNDlkNTU4MTQ2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986621-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5M3xpbWFnZS9qcGVnfGFEWTVMMmhsTXk4eE1EYzJPVGs0TlRNd05qWTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFkyTWpGZk16QXdlRE13TUM1cWNHY3xhMTM0YTAwNzA0ZmUzMzcyMzFiYjk3YTUwNjY4MDMzNWRiYzFjMTQzZDQyZDIxNjllNmVmYjUxNDlkNTU4MTQ2
SEW EURODRIVE
SEW EURODRIVE
KA37/T AM143 29.96:1
SEW EURODRIVE SEW EURODRIVE
描述
SEW EURODRIVE KA37/T AM143 29.96:1
Helical Bevel Speed Reducer; Right Angle; 29.96:1 Ratio; B5 Flange Mounted; Hollow Shaft; Single Reduction; With AM Adapter; Torque Arm
制造商部件号
KA37/T AM143 29.96:1
BDI部件号
27095880
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/KA37-T-AM143-29-96:1/p/27095880
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Helical Bevel
产品明细
Helical Bevel Speed Reducer
产品规格
Right Angle; 29.96:1 Ratio; B5 Flange Mounted; Hollow Shaft; Single Reduction; With AM Adapter; Torque Arm
详细描述
Helical Bevel Speed Reducer; Right Angle; 29.96:1 Ratio; B5 Flange Mounted; Hollow Shaft; Single Reduction; With AM Adapter; Torque Arm
