

SUMITOMO
SUMITOMO
LHHJS-4B12DALK-V1-1117
SUMITOMO SUMITOMO
Description
LHHJS-4B12DALK-V1-1117 GEARBOX ; S= GREASE IN BBB AND UNPAINTED
Bevel Speed Reducer; Right Angle; 1117:1 Ratio; Motor Adapter Input; Plug-In Shaft Output; Double Reduction; Foot Mounting; Horizontal Output Shaft Orientation; 4B12DA Frame Size; V1 Mounting Position
Part #
LHHJS-4B12DALK-V1-1117
BDI #
25167205

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/LHHJS-4B12DALK-V1-1117/p/25167205
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.sumitomodrive.com
Product Detail
Bevel Speed Reducer
Product Specification
Right Angle; 1117:1 Ratio; Motor Adapter Input; Plug-In Shaft Output; Double Reduction; Foot Mounting; Horizontal Output Shaft Orientation; 4B12DA Frame Size; V1 Mounting Position
Long Description
Bevel Speed Reducer; Right Angle; 1117:1 Ratio; Motor Adapter Input; Plug-In Shaft Output; Double Reduction; Foot Mounting; Horizontal Output Shaft Orientation; 4B12DA Frame Size; V1 Mounting Position