Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NMRV040-7.5:1-56C MTO 4002255 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985494-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMjR8aW1hZ2UvanBlZ3xhR1JtTDJnMU5TOHhNREk1TXpRMU1ETTBNalF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RVME9UUmZNekF3ZURNd01DNXFjR2N8ZjBjNWM3YjcyMjFiZjU0ODgzMDRiMDg4NjFmMDI4MWQzYjEyNGQ4MDIyNWM1NjkzOWVmYzA4ZDYzYTc0N2IzMw
25161261 Right Angle Shafts 

MOTOVARIO MOTOVARIO

NMRV040-7.5:1-56C MTO 4002255

Description

NMRV040-7.5:1-56C MTO WORM GEARBOX ; 7.5:1 56C 0.75" HOLLOW OP MTG POS. U

Worm Speed Reducer; Right Angle; 7.5:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 233RPM Output Speed; 6.0 Service Factor; 59IN-LB Output Torque; 353IN-LB Maximum Output Torque; 274LB OHL; 6-1/2" Flange Diameter; 56C Frame Size; 3/4" Hollow Shaft Bore; Universal Mounting Position

Part #

NMRV040-7.5:1-56C 4002255 MTO

BDI #
25161261

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MOTOVARIO S.P.A. DIV TECO
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.motovario.com
Product Detail
Worm Speed Reducer
Product Specification
Right Angle; 7.5:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 233RPM Output Speed; 6.0 Service Factor; 59IN-LB Output Torque; 353IN-LB Maximum Output Torque; 274LB OHL; 6-1/2" Flange Diameter; 56C Frame Size; 3/4" Hollow Shaft Bore; Universal Mounting Position
Long Description
Worm Speed Reducer; Right Angle; 7.5:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 233RPM Output Speed; 6.0 Service Factor; 59IN-LB Output Torque; 353IN-LB Maximum Output Torque; 274LB OHL; 6-1/2" Flange Diameter; 56C Frame Size; 3/4" Hollow Shaft Bore; Universal Mounting Position