MITRPAK POWER TRANS
MITRPAK POWER TRANS
R-122-C2
MITRPAK POWER TRANS MITRPAK POWER TRANS
描述
MITRPAK POWER TRANS R-122-C2
Bevel Speed Reducer; Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 3/4" Input Shaft Diameter; Aluminum Alloy; 100LBS Maximum Overhung; Direct Mounted; 6-31/32" Length; 7.937" Height; 2-5/8" Width; Rotation Same as Input; Flange Mounted
制造商部件号
R-122-C2
BDI部件号
25184147
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/R-122-C2/p/25184147
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0060545235619
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Bevel
产品明细
Bevel Speed Reducer
产品规格
Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 3/4" Input Shaft Diameter; Aluminum Alloy; 100LBS Maximum Overhung; Direct Mounted; 6-31/32" Length; 7.937" Height; 2-5/8" Width; Rotation Same as Input; Flange Mounted
详细描述
Bevel Speed Reducer; Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 3/4" Input Shaft Diameter; Aluminum Alloy; 100LBS Maximum Overhung; Direct Mounted; 6-31/32" Length; 7.937" Height; 2-5/8" Width; Rotation Same as Input; Flange Mounted