

SUMITOMO
SUMITOMO
RNYM1-1420A-EP-40 Q8E=35MM
SUMITOMO SUMITOMO
描述
SUMITOMO RNYM1-1420A-EP-40 Q8E=35MM
Gear Motor; Right Angle; 40:1 Ratio; Integral Motor Input; Hollow Shaft Output; 1HP Power; Single Reduction; Combination of Hypoid Gear Input and Involute Gear Output; AGMA I; Without Brake; Universal Direction Output Shaft Orientation; 1420 Frame Size; Premium Efficiency 3 Phase Motor
制造商部件号
RNYM1-1420A-EP-40 Q8E=35MM
BDI部件号
27568418
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/RNYM1-1420A-EP-40-Q8E=35MM/p/27568418
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Gear Motor
产品明细
Gear Motor
产品规格
Right Angle; 40:1 Ratio; Integral Motor Input; Hollow Shaft Output; 1HP Power; Single Reduction; Combination of Hypoid Gear Input and Involute Gear Output; AGMA I; Without Brake; Universal Direction Output Shaft Orientation; 1420 Frame Size; Premium Efficiency 3 Phase Motor
详细描述
Gear Motor; Right Angle; 40:1 Ratio; Integral Motor Input; Hollow Shaft Output; 1HP Power; Single Reduction; Combination of Hypoid Gear Input and Involute Gear Output; AGMA I; Without Brake; Universal Direction Output Shaft Orientation; 1420 Frame Size; Premium Efficiency 3 Phase Motor